Beli Amplas No 60 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork._x000D__x000D_-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- MURAKO Cyclone Flap Disc (Amplas Susun)atribut:
- Outside Diameter (mm): 100
- Segment Length (mm): 18
- Hole Diameter (mm): 15
- Maximum Usage Lap Speed: 72m/s(4300m/min)
- Purpose of Use: Remove welding bead. Burring/chamfering. Rust removal.
- Langsol Waterproof Abrasive Cloth (Amplas Gulung)Deskripsi:Grit C/P 105mm x 50m/rollatribut:
- Width (mm): 105
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:- A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.atribut:
- Length (mm): 533
- Width (mm): 76
- Abrasive Material: Alundum abrasive particles (A)
- Base Material: Cloth
- Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Paper (Kertas Amplas)Deskripsi:Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.atribut:
- Abrasive Grain: Alumina Abrasives
- JIS Standard: JIS R 6251
- Length (mm): 280
- Main Body Dimensions: 230 x 280mm
- Width (mm): 230
- York Taper Cartridge Roll (Amplas Kerucut)Deskripsi:Taper Type - Tapered for angles, corners and irregular or concave surfaces. Spirally wound aluminium oxide cloth rolls that wear in use constantly exposing new abrasive. Used for weld flash removal, deburring, blending and polishing applications. Available in two types. A steel mandrel must be used top secure the abrasive to the tool. Maximum Running Speeds: Up to 12mm dia. 22,000rpm. Up to 19mm dia. 18,000rpm. Up to 25mm dia. 10,000rpm.atribut:
- Cartridge Shape: Taper
- Maximum Operating Speed: 22,000rpm
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- monotaro Alumina Abrasive Flap Disc (Amplas Susun)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- PFERD Abrasive Disc AtADisc AD5005 G60 (Amplas Bulat)Deskripsi:ABR DISC ATADISC AD5005 G60 152003 Benefit Easy to use. Rapid tool change. No adhesion problems. Firmly secured disc. Disc does not become detach ed under influence of heat. Vibration-free operation due to perfe ctly centralized tool. Tools from 20-75 mm dia. in various grittyp es and sizes.atribut:
- Type: Abrasive Disc A
- Abrasive Material: Aluminium Oxide A
- Dimensions (cm): 5x5x0.5
- Grit Size: 60
- Application: Metal
- Diameter (mm): 50
- Arbor (mm): 6x32
- Maximum Speed (rpm): 13000
- AC Micro Flap Wheel (Amplas Gerinda Susun)Deskripsi:-Fits nicely around the shape of the work piece.-Can polish freely from hard to soft ones by changing the number of rotations.-Always be polished with a new abrasive grain surface by autogenous action.-Due to the air-cooling effect, there is almost no wor-Polishing of uneven surfaces and curved surfaces.-Polishing of the skin of castings.-Polishing of detailed and narrow spaces.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Polishing of uneven surfaces and curved surfaces. Polishing of the skin of castings. Polishing of detailed and narrow spaces. Working Tool: Straight-type grinder.
- York Non-Woven Hand Pads (Amplas Serabut)Deskripsi:A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.atribut:
- Abrasive Type: Non-Woven
- Product Type: Pad
- Overall Width: 155mm
- Overall Length: 225mm
- TRUSCO GP Top Flap Disc Zirconia (Amplas Susun)Deskripsi:-Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing.-Due to air cooling effect, almost no work distortion and burning due to heat.-Polishing of high hardness materials such as stainless steel.-Only F100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)atribut:
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- Purpose of Use: Polishing of high hardness materials such as stainless steel.
Daftar Harga Amplas No 60 Terbaru October 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| Bellstar Abrasive Mfg. Resin Cross Belt for Belton (Amplas Sabuk) | Rp529.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk) | Rp309.900 |
| MURAKO Cyclone Flap Disc (Amplas Susun) | Rp1.199.900 |
| Langsol Waterproof Abrasive Cloth (Amplas Gulung) | Rp15.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp119.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp4.900 |
| TRUSCO Endless Abrasive Belt (Amplas Sabuk) | Rp239.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp129.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102767337-1.jpg)
/P102019108-1.jpg)
/P102767355-1.jpg)
/P102767373-1.jpg)
/P102029749-2.jpg)
/byP103676430-1.jpg)
/42P102019146-2.jpg)
/ncP103680840-2.jpg)
/81P102187289-2.jpg)
/P102748633-2.jpg)
/P101001377-1.jpg)
/dgP102133484-4.jpg)
/5eP101000194-3.jpg)
/1cP103631048-3.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)
/gpP103184601-11.jpg)
/5cP103745192-1.jpg)
/P102698356-1.jpg)
/4fP102132159-16.jpg)
/P102699319-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)